Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The 16 Compartment Divided Glass Rack

  • Mfr # RG16-3C412

  • Zoro # G112844865


product price: $86.89
/ea
Sold in multiples of 2 for $173.78
Free Shipping & Returns

Key Features

Compartment Depth
7.875 in
Width
19.875 in
Length
19.875 in
Color
Orange-Carlisle Blue
Max Temperature
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG16-3C412
Zoro #
G112844865
UPC #
077838246634
Country of Origin
United States

Dimensions

Compartment Depth
7.875 in
Width
19.875 in
Length
19.875 in
Compartment Width
4.45 in

Details

Item
The 16 Compartment Divided Glass Rack
Color
Orange-Carlisle Blue
Max Temperature
180° F
Material
Polypropylene (PP)
Min Temperature
-40° F

Description

The 16 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.