Zoro Homepage

The 16 Compartment Divided Glass Rack

  • Mfr # RG16-4C410

  • Zoro # G112844957


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Color
Red-Carlisle Blue
Material
Polypropylene (PP)
Min Temperature
-40° F
Compartment Depth
9.5 in
Max Temperature
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG16-4C410
Zoro #
G112844957
UPC #
077838867211
Country of Origin
United States

Dimensions

Compartment Depth
9.5 in
Width
19.875 in
Compartment Width
4.45 in
Length
19.875 in

Details

Item
The 16 Compartment Divided Glass Rack
Color
Red-Carlisle Blue
Material
Polypropylene (PP)
Min Temperature
-40° F
Max Temperature
180° F

Description

The 16 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.