Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The 16 Compartment Divided Glass Rack

  • Mfr # RG16-4C412

  • Zoro # G112844988


product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Color
Orange-Carlisle Blue
Min Temperature
-40° F
Compartment Depth
9.5 in
Material
Polypropylene (PP)
Length
19.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG16-4C412
Zoro #
G112844988
UPC #
077838246511
Country of Origin
United States

Dimensions

Compartment Depth
9.5 in
Length
19.875 in
Width
19.875 in
Compartment Width
4.45 in

Details

Item
The 16 Compartment Divided Glass Rack
Color
Orange-Carlisle Blue
Min Temperature
-40° F
Material
Polypropylene (PP)
Max Temperature
180° F

Description

The 16 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.