Zoro Homepage

The 16 Compartment Divided Glass Rack

  • Mfr # RG16-4C414

  • Zoro # G712845187


product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Length
19.875 in
Min Temperature
-40° F
Max Temperature
180° F
Color
Lavender-Carlisle Blue
Compartment Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG16-4C414
Zoro #
G712845187
UPC #
077838867242
Country of Origin
United States

Dimensions

Length
19.875 in
Compartment Depth
9.5 in
Width
19.875 in
Compartment Width
4.45 in

Details

Item
The 16 Compartment Divided Glass Rack
Min Temperature
-40° F
Max Temperature
180° F
Color
Lavender-Carlisle Blue
Material
Polypropylene (PP)

Description

The 16 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.