
The 16 Compartment Divided Glass Rack
Mfr # RG16-5C411
Zoro # G212845151
product price: $119.99
/eaSold in multiples of 2 for $239.98
Free Shipping & Returns
Key Features
Width
19.875 in
Min Temperature
-40° F
Max Temperature
180° F
Compartment Width
4.45 in
Color
Yellow-Carlisle Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG16-5C411
Zoro #
G212845151
UPC #
077838867266
Country of Origin
United States
Dimensions
Width
19.875 in
Compartment Width
4.45 in
Length
19.875 in
Compartment Depth
11 in
Details
Item
The 16 Compartment Divided Glass Rack
Min Temperature
-40° F
Max Temperature
180° F
Color
Yellow-Carlisle Blue
Material
Polypropylene (PP)
Description
The 16 Compartment Divided Glass Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.