Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The 25 Compartment Divided Glass Rack

  • Mfr # RG25-1C412

  • Zoro # G312845020


product price: $61.99
/ea
Sold in multiples of 4 for $247.96

Key Features

Min Temperature
-40° F
Max Temperature
180° F
Material
Polypropylene (PP)
Width
19.875 in
Compartment Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG25-1C412
Zoro #
G312845020
UPC #
077838866900
Country of Origin
United States

Dimensions

Width
19.875 in
Compartment Width
3.54 in
Length
19.875 in
Compartment Depth
4.75 in

Details

Item
The 25 Compartment Divided Glass Rack
Min Temperature
-40° F
Max Temperature
180° F
Material
Polypropylene (PP)
Color
Orange-Carlisle Blue

Description

The 25 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.