Zoro Homepage

The 25 Compartment Divided Glass Rack

  • Mfr # RG25-1C414

  • Zoro # G112845190


product price: $56.39
/ea
Sold in multiples of 4 for $225.56

Key Features

Width
19.875 in
Material
Polypropylene (PP)
Color
Lavender-Carlisle Blue
Min Temperature
-40° F
Compartment Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG25-1C414
Zoro #
G112845190
UPC #
077838866924
Country of Origin
United States

Dimensions

Width
19.875 in
Compartment Depth
4.75 in
Compartment Width
3.54 in
Length
19.875 in

Details

Item
The 25 Compartment Divided Glass Rack
Material
Polypropylene (PP)
Color
Lavender-Carlisle Blue
Min Temperature
-40° F
Max Temperature
180° F

Description

The 25 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.