Zoro Homepage

The 25 Compartment Divided Glass Rack

  • Mfr # RG25-2C414

  • Zoro # G812845063


product price: $75.99
/ea
Sold in multiples of 3 for $227.97
Free Shipping & Returns

Key Features

Compartment Width
3.54 in
Color
Lavender-Carlisle Blue
Length
19.875 in
Material
Polypropylene (PP)
Compartment Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG25-2C414
Zoro #
G812845063
UPC #
077838866962
Country of Origin
United States

Dimensions

Compartment Width
3.54 in
Length
19.875 in
Compartment Depth
6.5 in
Width
19.875 in

Details

Item
The 25 Compartment Divided Glass Rack
Color
Lavender-Carlisle Blue
Material
Polypropylene (PP)
Max Temperature
180° F
Min Temperature
-40° F

Description

The 25 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.