
The 25 Compartment Divided Glass Rack
Mfr # RG25-3C411
Zoro # G812844967
product price: $81.29
/eaSold in multiples of 2 for $162.58
Free Shipping & Returns
Key Features
Width
19.875 in
Max Temperature
180° F
Length
19.875 in
Compartment Width
3.54 in
Material
Polypropylene (PP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG25-3C411
Zoro #
G812844967
UPC #
077838866979
Country of Origin
United States
Dimensions
Width
19.875 in
Length
19.875 in
Compartment Width
3.54 in
Compartment Depth
7.875 in
Details
Item
The 25 Compartment Divided Glass Rack
Max Temperature
180° F
Material
Polypropylene (PP)
Min Temperature
-40° F
Color
Yellow-Carlisle Blue
Description
The 25 Compartment Divided Glass Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.