Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The 25 Compartment Divided Glass Rack

  • Mfr # RG25-4C411

  • Zoro # G212844994


product price: $93.69
/ea
Sold in multiples of 2 for $187.38
Free Shipping & Returns

Key Features

Color
Yellow-Carlisle Blue
Compartment Depth
9.5 in
Max Temperature
180° F
Width
19.875 in
Compartment Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG25-4C411
Zoro #
G212844994
UPC #
077838867013
Country of Origin
United States

Dimensions

Compartment Depth
9.5 in
Width
19.875 in
Compartment Width
3.54 in
Length
19.875 in

Details

Item
The 25 Compartment Divided Glass Rack
Color
Yellow-Carlisle Blue
Max Temperature
180° F
Min Temperature
-40° F
Material
Polypropylene (PP)

Description

The 25 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.