Zoro Homepage

The 9 Compartment Divided Glass Rack

  • Mfr # RG9-3C410

  • Zoro # G713311810


product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns

Key Features

Width
19.875 in
Material
Polypropylene (PP)
Length
19.875 in
Color
Red-Carlisle Blue
Max Temperature
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG9-3C410
Zoro #
G713311810
UPC #
077838867884
Country of Origin
United States

Dimensions

Width
19.875 in
Length
19.875 in
Compartment Width
5.83 in
Compartment Depth
7.875 in

Details

Item
The 9 Compartment Divided Glass Rack
Material
Polypropylene (PP)
Color
Red-Carlisle Blue
Max Temperature
180° F
Min Temperature
-40° F

Description

The 9 Compartment Divided Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.