Zoro Homepage

The Color Coded Glass Rack

  • Mfr # RW20-4C414

  • Zoro # G513311782


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
19.88 in
Color
Lavender-Carlisle Blue
Material
Polypropylene (PP)
Length
19.88 in
Compartment Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW20-4C414
Zoro #
G513311782
UPC #
077838868546
Country of Origin
United States

Dimensions

Width
19.88 in
Length
19.88 in
Compartment Depth
11 in
Compartment Width
3.81 in

Details

Item
The Color Coded Glass Rack
Color
Lavender-Carlisle Blue
Material
Polypropylene (PP)
Min Temperature
-40° F
Max Temperature
180° F

Description

The Color Coded Glass Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.