The Glass Rack w/4 Integrated Extenders

  • Mfr # RW30-314

  • Zoro # G613311811


product price:  $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Length
19.88 in
Width
19.88 in
Color
Carlisle Blue
Material
Polypropylene (PP)
Compartment Width
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW30-314
Zoro #
G613311811
UPC #
077838684757
Country of Origin
United States

Dimensions

Length
19.88 in
Width
19.88 in
Compartment Width
3.12 in
Compartment Depth
10.18 in

Details

Item
The Glass Rack w/4 Integrated Extenders
Color
Carlisle Blue
Material
Polypropylene (PP)
Min Temperature
-40° F
Max Temperature
180° F

Description

The Glass Rack w/4 Integrated Extenders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.