Zoro Homepage

Third Size Food Pan, 4 Qt Cap, White

  • Mfr # CM110202

  • Zoro # G3374192


product price: $65.29
/ea

Key Features

Pan Size
Third Size
Material
ABS
Width
6 7/8 in
Capacity
4 qt
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM110202
Zoro #
G3374192
UPC #
077838086766
Country of Origin
Mexico

Dimensions

Pan Size
Third Size
Width
6 7/8 in
Depth
6 in
Length
12 5/8 in
Overall Length
12 11/16 in
Overall Width
6 7/8 in
Overall Depth
6 in

Details

Item
Food Pan
Material
ABS
Capacity
4 qt
Product Type
Food Pan
Pan Shape
Rectangular
Oven Safe
No
Compatible Pan Type
Third Size
Dishwasher Safe
Yes
Anti-Jam
No
Freezer Safe
No
NSF Certified
Yes

Description

Food Pan, Overall Depth 6 in, Overall Length 12 11/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 7/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3.4 qt, Compatible Pan Type Third Size, Gauge -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.