Tong
Mfr # 60210
Zoro # G909135763
product price: $14.89
/eaSold in multiples of 12 for $178.68
Key Features
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Product Type
Serving Tongs
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60210
Zoro #
G909135763
UPC #
077838881606
Country of Origin
China
Details
Item
Serving Tongs
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Product Type
Serving Tongs
Locking
No
Coated Handle
No
Description
Serving Tongs, Gauge 18 ga, Coated Handle No, Dishwasher Safe No, Product Type Serving Tongs, Locking No, Overall Length 10 in, Overall Width 1 1/2 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.