Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tong

  • Mfr # 60211

  • Zoro # G009135885


product price: $18.19
/ea
Sold in multiples of 12 for $218.28

Key Features

Dishwasher Safe
No
Color
Silver
NSF Certified
No
Locking
No
Product Type
Serving Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60211
Zoro #
G009135885
UPC #
077838881613
Country of Origin
China

Details

Item
Serving Tongs
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Locking
No
Product Type
Serving Tongs
Coated Handle
No

Description

Serving Tongs, Gauge 18 ga, Coated Handle No, Dishwasher Safe No, Product Type Serving Tongs, Locking No, Overall Length 12 in, Overall Width 1 1/2 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.