Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tong

  • Mfr # 607687

  • Zoro # G909135824


product price: $38.59
/ea
Sold in multiples of 12 for $463.08

Key Features

Dishwasher Safe
Yes
Color
Silver
NSF Certified
No
Design
2 Piece
Coated Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607687
Zoro #
G909135824
UPC #
645373324959
Country of Origin
Pakistan

Details

Item
Flat Tongs
Dishwasher Safe
Yes
Color
Silver
NSF Certified
No
Design
2 Piece
Coated Handle
No
Product Type
Flat Tongs
Locking
No

Description

Flat Tongs, Coated Handle No, Design 2 Piece, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Overall Length 9 1/4 in, Overall Width 1 1/2 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.