
Tong, 9.5", Black, PK12
Mfr # 60756003
Zoro # G3148201
product price: $234.99
/pk 12, $19.58/ea
Free Shipping & Returns
Key Features
Handle Material
Plastic
Dishwasher Safe
No
Color
Black
NSF Certified
Yes
Coated Handle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60756003
Zoro #
G3148201
UPC #
077838655221
Country of Origin
China
Details
Item
Serving Tongs
Handle Material
Plastic
Dishwasher Safe
No
Handle Color
Black
Color
Black
NSF Certified
Yes
Coated Handle
Yes
Locking
No
Product Type
Serving Tongs
Maximum Temperature
195 Degrees F
Description
Serving Tongs, Coated Handle Yes, Handle Color Black, Dishwasher Safe No, Product Type Serving Tongs, Locking No, Maximum Temperature 195 Degrees F, Overall Length 9 1/2 in, Overall Width 5 in, NSF Certified Yes, Handle Material Plastic, Color Black, Blade Material Stainless Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.