Zoro Homepage

Tong, 9.5", Blue, PK12

  • Mfr # 60756014

  • Zoro # G3148308


product price: $234.99
/pk 12, $19.58/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic
Dishwasher Safe
No
Color
Blue
NSF Certified
Yes
Maximum Temperature
195 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60756014
Zoro #
G3148308
UPC #
077838655573
Country of Origin
Korea, Republic of

Details

Item
Serving Tongs
Handle Material
Plastic
Dishwasher Safe
No
Handle Color
Blue
Color
Blue
NSF Certified
Yes
Maximum Temperature
195 Degrees F
Coated Handle
Yes
Product Type
Serving Tongs
Locking
No

Description

Serving Tongs, Coated Handle Yes, Handle Color Blue, Dishwasher Safe No, Product Type Serving Tongs, Locking No, Maximum Temperature 195 Degrees F, Overall Length 9 1/2 in, Overall Width 5 in, NSF Certified Yes, Handle Material Plastic, Color Blue, Blade Material Stainless Steel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.