Zoro Homepage

Tongs 12", Red

  • Mfr # 471205

  • Zoro # G602232820


product price: $9.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471205
Zoro #
G602232820
UPC #
-
Country of Origin
Mexico

Description

Carly® Tongs By Carlisle® 12" Long, 300°F Maximum Temperature ;Range;Brand: Carlisle;Color: Red;Dishwasher Safe: Yes;Length: 12", 305 Mm;Material(S): Plastic;Nsf Certified: Yes;Product Line: Carly;Temp Range: 149 C Maximum, 300 F Maximum;Type: Utility;Weight: 0.168 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.