Topping Rail w/4ea Standard Pumps/Jars
Mfr # 38504
Zoro # G3148387
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
NSF Certified
No
Product Type
Topping Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38504
Zoro #
G3148387
UPC #
077838148402
Country of Origin
Mexico
Details
Item
Topping Rail with Pumps/Jars
Color
Silver
NSF Certified
No
Product Type
Topping Rail
Description
Topping Rail with Pumps/Jars, Overall Height 12 1/2 in, Overall Width 7 3/4 in, Color Silver, Includes (4) Standard Pumps, Jars, Product Type Topping Rail, Material 18-8 Stainless, Overall Depth 19 1/4 in, Number of Compartments 4, NSF Certified No, Capacity 1.25 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.