Tortilla Server w/Lid, Black, PK24
Mfr # 0475GR03
Zoro # G7258465
product price: $239.99
/pk 24, $10.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
1 93/100 in
Material
Polypropylene
Outside Dia. (In.)
7 3/4 in
Diameter
7 3/4 in
Product Type
Tortilla Server Stack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0475GR03
Zoro #
G7258465
UPC #
077838837764
Country of Origin
United States
Dimensions
Overall Height (In.)
1 93/100 in
Outside Dia. (In.)
7 3/4 in
Diameter
7 3/4 in
Overall Height
1 7/8 in
Details
Item
Tortilla Server
Material
Polypropylene
Color
Black
Product Type
Tortilla Server Stack
Description
Tortilla Server, Color Black, Material Polypropylene, Overall Width Not Applicable, Diameter 7 3/4 in, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Tortilla Server Stack, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.