Tote Box, Blue, Polyethylene
Mfr # N4401014
Zoro # G9039021
product price: $19.15
/eaKey Features
Overall Length (In.)
20 in
Overall Depth (In.)
5 in
For Use With
Mfr. No. N4401214
Type
Color Coded
Handle
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4401014
Zoro #
G9039021
UPC #
077838866580
Country of Origin
Mexico
Dimensions
Overall Length (In.)
20 in
Overall Depth (In.)
5 in
Overall Width (In.)
15 in
Overall Height (In.)
5 in
Overall Width
15 in
Overall Height
5 in
Overall Length
20 in
Description
Tote Box, Capacity 22 qt, Color Blue, Material Polyethylene, Overall Height 5 in, Overall Length 20 in, Overall Width 15 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT19, Compatible Container Manufacturer Part Number N4401214, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.