Tote Box, Blue, Polypropylene
Mfr # N4401214
Zoro # G9039186
product price: $13.59
/eaSold in multiples of 12 for $163.08
Key Features
Overall Length (In.)
20 in
For Use With
Mfr. No. N4401014, N4401114
Overall Height (In.)
1 in
Handle
yes
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4401214
Zoro #
G9039186
UPC #
077838866740
Country of Origin
Mexico
Dimensions
Overall Length (In.)
20 in
Overall Height (In.)
1 in
Overall Depth (In.)
1 in
Overall Width (In.)
15 in
Overall Length
15 in
Overall Width
20 in
Overall Height
1 in
Description
Tote Box, Color Blue, Material Polypropylene, Overall Height 1 in, Overall Length 15 in, Overall Width 20 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT03, 35FT11, Compatible Container Manufacturer Part Number N4401014, N4401114, Dishwasher Safe No, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Tote Box, Graduated No, Lid Color Blue, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.