Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Box, White, Polyethylene

  • Mfr # N4401002

  • Zoro # G9038976


product price: $19.15
/ea

Key Features

Overall Depth (In.)
5 in
Type
Color Coded
Handle Type
Comfort Curve(TM)
Material
Polyethylene
Features
Different Colors for HACCP Zone Use, NSF STD 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4401002
Zoro #
G9038976
UPC #
077838866535
Country of Origin
Mexico

Dimensions

Overall Depth (In.)
5 in
Overall Length (In.)
20 in
Overall Height (In.)
5 in
Overall Width (In.)
15 in
Overall Length
20 in
Overall Height
5 in
Overall Width
15 in

Details

Color
White
Item
Tote Box
Type
Color Coded
Handle Type
Comfort Curve(TM)
Material
Polyethylene
Features
Different Colors for HACCP Zone Use, NSF STD 2
Handle
yes
Handle Color
White
For Use With
Mfr. No. N4401202
Product Type
Tote Box
Microwaveable
No
Graduated
No
NSF Certified
Yes
Maximum Temperature
160 Degrees F
Includes Handle
Yes
Compatible Container Manufacturer Part Number
N4401202
Dishwasher Safe
No
Freezer Safe
No
Minimum Temperature
32 Degrees F

Description

Tote Box, Capacity 22 qt, Color White, Material Polyethylene, Overall Height 5 in, Overall Length 20 in, Overall Width 15 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT14, Compatible Container Manufacturer Part Number N4401202, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.