Zoro Homepage

Tote Box, White, Polyethylene

  • Mfr # N4401102

  • Zoro # G9039055


product price: $25.49
/ea

Key Features

Handle
yes
Overall Width (In.)
15 in
Overall Length (In.)
20 in
Overall Depth (In.)
7 in
Features
Different Colors for HACCP Zone Use, NSF STD 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4401102
Zoro #
G9039055
UPC #
077838866610
Country of Origin
Mexico

Dimensions

Overall Width (In.)
15 in
Overall Length (In.)
20 in
Overall Depth (In.)
7 in
Overall Height (In.)
7 in
Overall Height
7 in
Overall Width
21 1/2 in
Overall Length
15 1/2 in

Description

Tote Box, Capacity 30 qt, Color White, Material Polyethylene, Overall Height 7 in, Overall Length 15 1/2 in, Overall Width 21 1/2 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT14, Compatible Container Manufacturer Part Number N4401202, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.