Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Box, Yellow, Polypropylene

  • Mfr # N4401204

  • Zoro # G9039152


product price: $13.39
/ea

Key Features

Type
Color Coded
Material
Polypropylene
Handle Color
Yellow
Handle Type
Comfort Curve(TM)
Features
Different Colors for HACCP Zone Use, NSF STD 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4401204
Zoro #
G9039152
UPC #
077838866719
Country of Origin
Mexico

Dimensions

Overall Length (In.)
20 in
Overall Height (In.)
1 in
Overall Depth (In.)
1 in
Overall Width (In.)
15 in
Overall Width
20 in
Overall Height
1 in
Overall Length
15 in

Details

Color
Yellow
Item
Tote Box
Type
Color Coded
Material
Polypropylene
Handle Color
Yellow
Handle Type
Comfort Curve(TM)
Features
Different Colors for HACCP Zone Use, NSF STD 2
Handle
yes
For Use With
Mfr. No. N4401004, N4401104
Product Type
Tote Box
NSF Certified
Yes
Compatible Container Manufacturer Part Number
N4401004, N4401104
Maximum Temperature
180 Degrees F
Graduated
No
Dishwasher Safe
No
Minimum Temperature
-40 Degrees F
Freezer Safe
Yes
Lid Color
Yellow
Includes Handle
Yes
Microwaveable
No

Description

Tote Box, Color Yellow, Material Polypropylene, Overall Height 1 in, Overall Length 15 in, Overall Width 20 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FR99, 35FT08, Compatible Container Manufacturer Part Number N4401004, N4401104, Dishwasher Safe No, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Tote Box, Graduated No, Lid Color Yellow, Includes Handle Yes, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.