TrimLine (1) 15 Gal, (1) 23 Gal Trash Can Lid, Swing Gray, ABS, 4 PK
Mfr # 34202423
Zoro # G3979958
product price:Â $147.99
/pk 4, $37.00/ea
Free Shipping & Returns
Key Features
Top Type
Swing
Lid Shape
Rectangular
Lid Connection
Swing
Series
TrimLine
Material
ABS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34202423
Zoro #
G3979958
UPC #
017183384421
Country of Origin
Mexico
Details
Top Type
Swing
Lid Shape
Rectangular
Color
Gray
Lid Connection
Swing
Item
Trash Can Lid
Series
TrimLine
Material
ABS
Container Shape
Rectangular
Top Design
Swing
Trash Container Capacity
(1) 15 gal., (1) 23 gal.
For Container Capacity
(1) 15 Gal, (1) 23 Gal
Description
Trimline Swing Top Lid, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.