Zoro Homepage

Tube Tire

  • Mfr # 320070

  • Zoro # G6120801


product price: $8.19
/ea

Key Features

Overall Length
3.5
Overall Width
4.1
Material
Butyl Rubber
Color
Black
Includes
Valve TR13-10mm Off Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320070
Zoro #
G6120801
UPC #
33259395559
Country of Origin
Multiple

Dimensions

Overall Length
3.5
Overall Width
4.1
Size
4.10/3.50 - 5
Depth
3.5
Inside Diameter
5
Outside Diameter
4.1

Details

Material
Butyl Rubber
Color
Black
Item
Tube Tire
Includes
Valve TR13-10mm Off Center
Features
Valve Style TR13
Weight
0.5
Application
Inner Tube
For Use With
Inner Tube for Mowers and Trailors
Shape
Round
Finish
Matte

Description

Tube Tire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.