
Tulip Berry Dish 5 oz, 4 5/8 in, Clear
Mfr # 453107
Zoro # G913325822
product price:Â $3.59
/ea
Sold in multiples of 24 for $86.16
Key Features
Color
Clear
Overall Width
4.9 in
Overall Length
4.9 in
Material
SAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453107
Zoro #
G913325822
UPC #
077838200803
Country of Origin
Mexico
Dimensions
Overall Width
4.9 in
Overall Length
4.9 in
Details
Item
Tulip Berry Dish 5 oz, 4 5/8 in,Clear
Color
Clear
Material
SAN
Description
Tulip Berry Dish 5 oz, 4 5/8 in,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.