Zoro Homepage

Tumbler

  • Mfr # 111207

  • Zoro # G509112690


product price: $2.39
/ea
Sold in multiples of 72 for $172.08

Key Features

Color
Clear
Material
SAN
NSF Certified
No
Outside Diameter
2 7/8 in
Pattern
Bistro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111207
Zoro #
G509112690
UPC #
077838206713
Country of Origin
Mexico

Dimensions

Outside Diameter
2 7/8 in

Details

Item
Tumbler
Color
Clear
Material
SAN
NSF Certified
No
Pattern
Bistro
Product Type
Tumbler

Description

Tumbler, Outside Diameter 2 7/8 in, Overall Width 2 7/8 in, Product Type Tumbler, Capacity 12 fl oz, Color Clear, Diameter 2 7/8 in, Material SAN, Overall Depth Not Applicable, Overall Height 5 1/8 in, Overall Length 2 7/8 in, NSF Certified No, Pattern Bistro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.