Tumbler, 12 oz., Clear, PK24

  • Mfr # 5812GR07

  • Zoro # G7149387


product price: $85.59
/pk 24, $3.57/ea
Free Shipping & Returns

Key Features

Capacity
12 oz
Color
Clear
Overall Height
3.88 in
Diameter
3.44 in
Size
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5812GR07
Zoro #
G7149387
UPC #
077838834497
Country of Origin
China

Dimensions

Overall Height
3.88 in
Diameter
3.44 in
Size
12 oz.
Outside Diameter
3 1/2 in

Details

Item
Tumbler
Capacity
12 oz
Color
Clear
Material
SAN
Pattern
Louis
NSF Certified
Yes
Product Type
Tumbler

Description

Tumbler, Outside Diameter 3 1/2 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 12 fl oz, Color Clear, Diameter 3 1/2 in, Material SAN, Overall Depth Not Applicable, Overall Height 3 7/8 in, Overall Length Not Applicable, NSF Certified Yes, Pattern Louis, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.