Tumbler, 22 oz., Clear, PK24

  • Mfr # 582207

  • Zoro # G6799782


product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns

Key Features

Capacity
22 oz
Color
Clear
Overall Height
6.5 in
Diameter
3.62 in
Size
22 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582207
Zoro #
G6799782
UPC #
077838834527
Country of Origin
Mexico

Dimensions

Overall Height
6.5 in
Diameter
3.62 in
Size
22 oz.

Details

Item
Tumbler
Capacity
22 oz
Color
Clear
Material
SAN
For Use With
Buffets, Casual Dining
Product Type
Tumbler
NSF Certified
Yes
Pattern
Louis

Description

Tumbler, Overall Width 3 5/8 in, Product Type Tumbler, Capacity 22.5 fl oz, Color Clear, Diameter 3 5/8 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 6 1/2 in, Overall Length 3 5/8 in, NSF Certified Yes, Pattern Louis, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.