Tumbler, 4-19/64 oz., Clear, PK144

  • Mfr # 1104GR07

  • Zoro # G6757992


product price:  $166.99
/pk 144, $1.16/ea
Free Shipping & Returns

Key Features

Capacity
4 19/64 oz
Color
Clear
Overall Height
3.5469 in
Diameter
2.0469 in
Size
4-19/64 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104GR07
Zoro #
G6757992
UPC #
077838834954
Country of Origin
China

Dimensions

Overall Height
3.5469 in
Diameter
2.0469 in
Size
4-19/64 oz.
Outside Diameter
2 in

Details

Item
Tumbler
Capacity
4 19/64 oz
Color
Clear
Material
SAN Plastic
Product Type
Tumbler
Pattern
Bistro
NSF Certified
No

Description

Tumbler, Outside Diameter 2 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 4 fl oz, Color Clear, Diameter 2 in, Material SAN Plastic, Overall Depth Not Applicable, Overall Height 3 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Bistro, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.