Tumbler
Mfr # 401207
Zoro # G809112680
product price: $2.49
/eaKey Features
Color
Clear
Material
SAN
Outside Diameter
3 in
NSF Certified
No
Pattern
Caribbean Rimglow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401207
Zoro #
G809112680
UPC #
077838500484
Country of Origin
Mexico
Dimensions
Outside Diameter
3 in
Details
Item
Tumbler
Color
Clear
Material
SAN
NSF Certified
No
Pattern
Caribbean Rimglow
Product Type
Tumbler
Description
Tumbler, Outside Diameter 3 in, Overall Width 3 in, Product Type Tumbler, Capacity 12.3 fl oz, Color Clear, Diameter 3 in, Material SAN, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 3 in, NSF Certified No, Pattern Caribbean Rimglow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.