Zoro Homepage

Tumbler

  • Mfr # 401607

  • Zoro # G709112681


product price: $2.69
/ea

Key Features

Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Pattern
Caribbean Rimglow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401607
Zoro #
G709112681
UPC #
077838500576
Country of Origin
Mexico

Dimensions

Outside Diameter
3 1/4 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Pattern
Caribbean Rimglow

Description

Tumbler, Outside Diameter 3 1/4 in, Overall Width 3 1/4 in, Product Type Tumbler, Capacity 16.2 fl oz, Color Clear, Diameter 3 1/4 in, Material SAN, Overall Depth Not Applicable, Overall Height 5 5/8 in, Overall Length 3 1/4 in, NSF Certified No, Pattern Caribbean Rimglow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.