Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler

  • Mfr # 402007

  • Zoro # G409112677


product price: $3.59
/ea
Sold in multiples of 48 for $172.32

Key Features

Color
Clear
Material
SAN
Outside Diameter
3 1/2 in
Product Type
Tumbler
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402007
Zoro #
G409112677
UPC #
077838517536
Country of Origin
Mexico

Dimensions

Outside Diameter
3 1/2 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Pattern
Caribbean Rimglow

Description

Tumbler, Outside Diameter 3 1/2 in, Overall Width 3 1/2 in, Product Type Tumbler, Capacity 20.7 fl oz, Color Clear, Diameter 3 1/2 in, Material SAN, Overall Depth Not Applicable, Overall Height 6 1/8 in, Overall Length 3 1/2 in, NSF Certified No, Pattern Caribbean Rimglow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.