Tumbler, 5 oz., Clear, PK24

  • Mfr # 5505GR07

  • Zoro # G6515853


product price: $64.59
/pk 24, $2.69/ea

Key Features

Capacity
5 oz
Color
Clear
Overall Height
3.375 in
Diameter
2.31 in
Size
5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505GR07
Zoro #
G6515853
UPC #
077838834329
Country of Origin
Mexico

Dimensions

Overall Height
3.375 in
Diameter
2.31 in
Size
5 oz.
Outside Diameter
2 1/4 in

Details

Item
Tumbler
Capacity
5 oz
Color
Clear
Material
SAN
NSF Certified
No
Product Type
Tumbler
Pattern
Pebble Optic

Description

Tumbler, Outside Diameter 2 1/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 5 fl oz, Color Clear, Diameter 2 1/4 in, Material SAN, Overall Depth Not Applicable, Overall Height 3 3/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Pebble Optic, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.