Tumbler, 8 oz., Clear, PK24

  • Mfr # 5508GR07

  • Zoro # G6934645


product price:  $72.19
/pk 24, $3.01/ea

Key Features

Capacity
8 fl oz
Color
Clear
Overall Height
4 1/2 in
Diameter
2 1/2 in
Size
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5508GR07
Zoro #
G6934645
UPC #
077838834367
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Diameter
2 1/2 in
Size
8 oz.
Outside Diameter
2 1/2 in

Details

Item
Tumbler
Capacity
8 fl oz
Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Pattern
Pebble Optic

Description

Tumbler, Outside Diameter 2 1/2 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 8 fl oz, Color Clear, Diameter 2 1/2 in, Material SAN, Overall Depth Not Applicable, Overall Height 4 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Pebble Optic, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.