Tumbler, 8 oz., Clear, PK48

  • Mfr # 4008GR07

  • Zoro # G4410777


product price:  $97.19
/pk 48, $2.02/ea
Free Shipping & Returns

Key Features

Capacity
8 oz
Color
Clear
Overall Height
4.02 in
Diameter
2.78 in
Size
8.3 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008GR07
Zoro #
G4410777
UPC #
077838834190
Country of Origin
Mexico

Dimensions

Overall Height
4.02 in
Diameter
2.78 in
Size
8.3 oz.
Outside Diameter
2 3/4 in

Details

Item
Tumbler
Capacity
8 oz
Color
Clear
Material
SAN
Pattern
Crystalon
Product Type
Tumbler
NSF Certified
No

Description

Tumbler, Outside Diameter 2 3/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 8 fl oz, Color Clear, Diameter 2 3/4 in, Material SAN, Overall Depth Not Applicable, Overall Height 4 in, Overall Length Not Applicable, NSF Certified No, Pattern Crystalon, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.