Tumbler, Amber, 22 3/10 fl oz Cap.

  • Mfr # 522013

  • Zoro # G101260775


product price: $3.59
/ea
Sold in multiples of 72 for $258.48

Key Features

Type
Stackable
Capacity
22 3/10 fl oz
Color
Amber
Overall Height
6.5 in
Diameter
3.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522013
Zoro #
G101260775
UPC #
077838510575
Country of Origin
Mexico

Dimensions

Overall Height
6.5 in
Diameter
3.43 in
Inside Dia.
3 43/100 in
Overall Width
3 43/100 in
Outside Dia.
2 1/2 in
Outside Diameter
2 1/2 in
Inside Diameter
3 3/8 in

Details

Item
Tumbler
Type
Stackable
Capacity
22 3/10 fl oz
Color
Amber
For Use With
Buffets, Casual Dining
Material
SAN
Includes
(72) 20 oz. Tumbler
Pattern
Pebbled
Product Type
Tumbler
NSF Certified
Yes

Description

Tumbler, Outside Diameter 2 1/2 in, Inside Diameter 3 3/8 in, Includes (72) 20 oz Tumbler, Overall Width 3 3/8 in, Product Type Tumbler, Capacity 22.3 fl oz, Color Amber, Diameter 3 3/8 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 6 1/2 in, NSF Certified Yes, Pattern Pebbled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.