Zoro Homepage

Tumbler, Clear, 20 1/2 fl oz Cap.

  • Mfr # 582007

  • Zoro # G401260376


product price: $4.59
/ea
Sold in multiples of 24 for $110.16

Key Features

Type
Stackable
Capacity
20 1/2 fl oz
Color
Clear
Overall Height
6.25 in
Diameter
4.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582007
Zoro #
G401260376
UPC #
077838806593
Country of Origin
Mexico

Dimensions

Overall Height
6.25 in
Diameter
4.16 in
Inside Dia.
4 4/25 in
Outside Dia.
3 in
Overall Width
3 1/2 in
Inside Diameter
4 1/8 in
Outside Diameter
3 in

Details

Item
Tumbler
Type
Stackable
Capacity
20 1/2 fl oz
Color
Clear
For Use With
Buffets, Casual Dining
Material
SAN
Includes
(24) 20 oz. Tumbler
NSF Certified
Yes
Product Type
Tumbler
Pattern
Swirl

Description

Tumbler, Outside Diameter 3 in, Inside Diameter 4 1/8 in, Includes (24) 20 oz Tumbler, Overall Width 3 1/2 in, Product Type Tumbler, Capacity 20.5 fl oz, Color Clear, Diameter 3 1/2 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 6 1/4 in, Overall Length 3 1/2 in, NSF Certified Yes, Pattern Swirl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.