Tumbler, Clear, 5 1/5 fl oz Cap.

  • Mfr # 5501-207

  • Zoro # G301260773


product price: $1.29
/ea
Sold in multiples of 24 for $30.96

Key Features

Type
Stackable
Capacity
5 1/5 fl oz
Color
Clear
Overall Height
3.56 in
Diameter
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501-207
Zoro #
G301260773
UPC #
077838510438
Country of Origin
Mexico

Dimensions

Overall Height
3.56 in
Diameter
2.09 in
Overall Width
2 9/100 in
Inside Dia.
2 9/100 in
Outside Dia.
1 3/4 in
Inside Diameter
2 1/8 in
Outside Diameter
1 3/4 in

Details

Item
Tumbler
Type
Stackable
Capacity
5 1/5 fl oz
Color
Clear
Material
SAN
Includes
(24) 5 oz. Tumbler
For Use With
Buffets, Casual Dining
Pattern
Pebbled
Product Type
Tumbler
NSF Certified
Yes

Description

Tumbler, Outside Diameter 1 3/4 in, Inside Diameter 2 1/8 in, Includes (24) 5 oz Tumbler, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 5.2 fl oz, Color Clear, Diameter 2 1/8 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 3 1/2 in, NSF Certified Yes, Pattern Pebbled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.