Tumbler, Clear, 5 oz. Capacity, PK12
Mfr # 5501-807
Zoro # G4016999
product price:Â $14.29
/pk 12, $1.19/eaKey Features
Type
Stackable
Capacity
5 fl oz
Color
Clear
Overall Height
3 5/8 in
Diameter
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5501-807
Zoro #
G4016999
UPC #
077838678787
Country of Origin
Mexico
Dimensions
Overall Height
3 5/8 in
Diameter
2 1/8 in
Overall Depth
3 5/8 in
Inside Dia.
1 3/4 in
Outside Dia.
2 3/32 in
Overall Width
2 1/8 in
Overall Length
2 1/8 in
Outside Diameter
2 1/8 in
Inside Diameter
1 3/4 in
Details
Item
Tumbler
Type
Stackable
Capacity
5 fl oz
Color
Clear
For Use With
Buffets, Casual Dining
Includes
(12) 5 oz Tumbler
Material
SAN
Pattern
Stackable
NSF Certified
No
Product Type
Tumbler
Description
Tumbler, Outside Diameter 2 1/8 in, Inside Diameter 1 3/4 in, Includes (12) 5 oz Tumbler, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 5 fl oz, Color Clear, Diameter 2 1/8 in, For Use With Buffets, Casual Dining, Material SAN, Overall Depth 3 5/8 in, Overall Height 3 5/8 in, Overall Length 2 1/8 in, NSF Certified No, Pattern Stackable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.