Tumbler, Clear, 8 1/10 fl oz Cap.

  • Mfr # 552607

  • Zoro # G001260776


product price: $1.29
/ea
Sold in multiples of 72 for $92.88

Key Features

Type
Stackable
Capacity
8 1/10 fl oz
Color
Clear
Overall Height
3.9 in
Diameter
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552607
Zoro #
G001260776
UPC #
077838501108
Country of Origin
Mexico

Dimensions

Overall Height
3.9 in
Diameter
2.6 in
Outside Dia.
2 3/50 in
Inside Dia.
2 3/5 in
Overall Width
2 3/5 in
Outside Diameter
2 in
Inside Diameter
2 5/8 in

Details

Item
Tumbler
Type
Stackable
Capacity
8 1/10 fl oz
Color
Clear
Includes
(72) 8 oz. Tumbler
Material
SAN
For Use With
Buffets, Casual Dining
NSF Certified
Yes
Pattern
Pebbled
Product Type
Tumbler

Description

Tumbler, Outside Diameter 2 in, Inside Diameter 2 5/8 in, Includes (72) 8 oz Tumbler, Overall Width 2 5/8 in, Product Type Tumbler, Capacity 8.1 fl oz, Color Clear, Diameter 2 5/8 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 3 7/8 in, NSF Certified Yes, Pattern Pebbled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.