Zoro Homepage

Tumbler, Ruby, 32 2/5 fl oz Cap.

  • Mfr # 553210

  • Zoro # G401260338


product price: $3.39
/ea
Sold in multiples of 48 for $162.72

Key Features

Type
Stackable
Capacity
32 2/5 fl oz
Color
Ruby
Overall Height
6.59 in
Diameter
4.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553210
Zoro #
G401260338
UPC #
077838505816
Country of Origin
Mexico

Dimensions

Overall Height
6.59 in
Diameter
4.16 in
Outside Dia.
3 in
Overall Width
4 4/25 in
Inside Dia.
4 4/25 in
Inside Diameter
4 1/8 in
Outside Diameter
3 in

Details

Item
Tumbler
Type
Stackable
Capacity
32 2/5 fl oz
Color
Ruby
Includes
(48) 32 oz. Tumbler
Material
SAN
For Use With
Buffets, Casual Dining
Product Type
Tumbler
Pattern
Pebbled
NSF Certified
No

Description

Tumbler, Outside Diameter 3 in, Inside Diameter 4 1/8 in, Includes (48) 32 oz Tumbler, Overall Width 4 1/8 in, Product Type Tumbler, Capacity 32.4 fl oz, Color Ruby Red, Diameter 4 1/8 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 6 5/8 in, NSF Certified No, Pattern Pebbled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.