Zoro Homepage

Tumbler, Stackable, 12 oz., Blue, PK72

  • Mfr # 5212GR54

  • Zoro # G4410892


product price: $96.29
/pk 72, $1.34/ea
Free Shipping & Returns

Key Features

Type
Stackable
Capacity
12 oz
Color
Blue
Overall Height
5.1875 in
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5212GR54
Zoro #
G4410892
UPC #
077838834268
Country of Origin
United States

Dimensions

Overall Height
5.1875 in
Diameter
3 in
Size
12 oz.
Outside Diameter
3 in

Details

Item
Tumbler
Type
Stackable
Capacity
12 oz
Color
Blue
Material
SAN
Product Type
Tumbler
NSF Certified
No
Pattern
Stackable

Description

Tumbler, Outside Diameter 3 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 12 fl oz, Color Blue, Diameter 3 in, Material SAN, Overall Depth Not Applicable, Overall Height 5 1/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Stackable, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.