Turf Saver Tire
Mfr # 5110201
Zoro # G6120880
product price: $27.39
/eaKey Features
Overall Length
5
Overall Width
13
Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Product Type
Tire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5110201
Zoro #
G6120880
UPC #
33259645586
Country of Origin
Multiple
Dimensions
Overall Length
5
Overall Width
13
Size
13x5.00-6 IMP
Depth
5
Thickness
2-Ply
Outside Diameter
13
Inside Diameter
6
Overall Diameter
13 in
Details
Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Item
Turf Saver Tire
Product Type
Tire
Includes
1 Turf Saver 2-Ply Tire
Capacity
20 PSI
Features
With its classic square shouldered design, the Turf Saver tire is the market leader for residential riding lawn mowers worldwide. The flat profile and chevron tread provide excellent traction. Its turf-friendly design and breadth of line make it versatile in both application and fitment.
Weight
3.5
For Use With
Best Used For: Commercial Turf Equipment, Consumer, Golf Carts, Residential, Utility Vehicles
Standards
Rate Load-290 Lbs
Shape
Round
Application
Tire
Finish
Matte
Description
Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.