Shop CARLISLE FOODSERVICE
See all product information
Create Account
Utility Brush
- Mfr # 4067500
- Zoro # G801260778
product price:Â
$
3.79
/ea
Sold in multiples of 12 for
$45.48
Key Features
Brush Type
Utility Brush
Handle Color
Black
Bristle Material
Stainless Steel
Handle Material
Polypropylene
Bristle Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4067500
- Zoro #
- G801260778
- UPC #
- 085404115048
- Country of Origin
- China
Dimensions
- Bristle Length
- 1/2 in
- Handle Length (In.)
- 6.5 in
- Overall Length (In.)
- 7 in
- Brush Length (In.)
- 1/2 in
- Brush Width (In.)
- 1/2 in
- Overall Width
- 1/2 in
- Overall Length
- 7 in
- Handle Length
- 6 1/2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Item
- Utility Brush
- Brush Type
- Utility Brush
- Handle Color
- Black
- Bristle Material
- Stainless Steel
- Handle Material
- Polypropylene
- Color
- Black
- Handle Type
- Polypropylene
- Bristles
- Stainless Steel
- NSF Certified
- No
- Dishwasher Safe
- No
- Product Type
- Utility Brush
- Wire Color
- Black
Description
Utility Brush, Product Type Utility Brush, Bristle Length 1/2 in, Bristle Material Stainless Steel, Color Black, Dishwasher Safe No, Handle Length 6 1/2 in, Handle Material Polypropylene, Overall Length 7 in, Overall Width 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.