Utility Tong, Beige, 8.85 In, PK12
Mfr # 470906
Zoro # G6366726
product price: $49.39
/pk 12, $4.12/eaKey Features
Material
High Heat Plastic
Handle Material
Plastic
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470906
Zoro #
G6366726
UPC #
077838836217
Country of Origin
Mexico
Dimensions
Overall Length (In.)
8 3/4 in
Overall Width (In.)
1 1/2 in
Details
Item
Serving Tongs
Material
High Heat Plastic
Handle Material
Plastic
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Serving Tongs
Locking
No
Maximum Temperature
300 Degrees F
Coated Handle
No
Description
Serving Tongs, Coated Handle No, Handle Color Beige, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 8 7/8 in, Overall Width 1 3/4 in, NSF Certified Yes, Handle Material Plastic, Color Beige, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.